Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Work Pants, Washed Desert, Size42x30 In

  • Zoro #: G0096871
  • Mfr #: B11-DES 42 30
Carhartt Work Pants, Washed Desert, Size42x30 In B11-DES 42 30
Carhartt Work Pants, Washed Desert, Size42x30 In B11-DES 42 30
Carhartt Work Pants, Washed Desert, Size42x30 In B11-DES 42 30
Carhartt Work Pants, Washed Desert, Size42x30 In B11-DES 42 30
$39.99
  • Fabric Weight: 12 oz
  • Size: 42"
  • Fits Waist Size: 42 in
See full product details
Orders over $75 ship free.

Carhartt #B11-DES 42 30 Specifications

  • Zoro #: G0096871
  • Mfr #: B11-DES 42 30
Fabric Weight: 12 oz Size: 42"
Fits Waist Size: 42 in Gender: Men's
Hammer Loop: Yes Item: Washed Duck Work Pants
Lining Material: Unlined Material: 100% Ring Spun Cotton Duck
Closure Type: Zipper/Button Color: Desert
Inseam: 30 in Number of Outside Pockets: 4
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 42 in, Inseam 30 in, Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz, Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B11-DES 42 30