Work Pants, Washed Desert, Size42x32 In

CARHARTT| Zoro #: G0097203| Mfr #: B11-DES 42 32

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Closure Type: Zipper/ButtonItem: Dungaree Work PantsColor: Tan
Save 15%. Sign up for Z-mail.


Zoro #: G0097203 Mfr #: B11-DES 42 32
Closure Type: Zipper/ButtonItem: Dungaree Work Pants
Color: TanMaterial: 100% Ring Spun Cotton Duck
Inseam: 32"Fits Waist Size: 42"
Number of Outside Pockets: 4Fabric Weight: 12 oz.
Gender: Men'sHammer Loop: Yes
Lining Material: UnlinedCountry of Origin (subject to change): Multiple


Dungaree Work Pants, Men's, Fits Waist Size 42 In., Inseam 32 In., Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes