Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Work Pants, Washed Desert, Size42x34 In

  • Zoro #: G0097474
  • Mfr #: B11-DES 42 34
Carhartt Work Pants, Washed Desert, Size42x34 In B11-DES 42 34
Carhartt Work Pants, Washed Desert, Size42x34 In B11-DES 42 34
Carhartt Work Pants, Washed Desert, Size42x34 In B11-DES 42 34
Carhartt Work Pants, Washed Desert, Size42x34 In B11-DES 42 34
$39.99
  • Number of Outside Pockets: 4
  • Hammer Loop: Yes
  • Fabric Weight: 12 oz
See full product details
Orders over $75 ship free.

Carhartt #B11-DES 42 34 Specifications

  • Zoro #: G0097474
  • Mfr #: B11-DES 42 34
Number of Outside Pockets: 4 Hammer Loop: Yes
Fabric Weight: 12 oz Item: Washed Duck Work Pants
Lining Material: Unlined Material: 100% Ring Spun Cotton Duck
Inseam: 34 in Size: 42"
Gender: Men's Closure Type: Zipper/Button
Fits Waist Size: 42 in Color: Desert
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 42 in, Inseam 34 in, Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz, Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B11-DES 42 34