Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Washed Desert, Size46x30 In

  • Zoro #: G0096896
  • Mfr #: B11-DES 46 30

$50.50

  • Material: 100% Ring Spun Cotton Duck
  • Fits Waist Size: 46"
  • Item: Washed Duck Work Pants
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #B11-DES 46 30 Specifications

  • Zoro #: G0096896
  • Mfr #: B11-DES 46 30
Material: 100% Ring Spun Cotton Duck Fits Waist Size: 46"
Item: Washed Duck Work Pants Color: Desert
Inseam: 30" Number of Outside Pockets: 4
Lining Material: Unlined Size: 46"
Hammer Loop: Yes Fabric Weight: 12 oz.
Gender: Men's Closure Type: Zipper/Button
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 46 In., Inseam 30 In., Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B11-DES 46 30