Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Washed Desert, Size46x32 In

  • Zoro #: G0097221
  • Mfr #: B11-DES 46 32
Carhartt Work Pants, Washed Desert, Size46x32 In B11-DES 46 32
Carhartt Work Pants, Washed Desert, Size46x32 In B11-DES 46 32
Carhartt Work Pants, Washed Desert, Size46x32 In B11-DES 46 32
Carhartt Work Pants, Washed Desert, Size46x32 In B11-DES 46 32
$47.99
  • Inseam: 32 in
  • Color: Desert
  • Size: 46"
See full product details
Orders over $75 ship free.

Carhartt #B11-DES 46 32 Specifications

  • Zoro #: G0097221
  • Mfr #: B11-DES 46 32
Inseam: 32 in Color: Desert
Size: 46" Gender: Men's
Fabric Weight: 12 oz Material: 100% Ring Spun Cotton Duck
Fits Waist Size: 46 in Number of Outside Pockets: 4
Closure Type: Zipper/Button Hammer Loop: Yes
Lining Material: Unlined Item: Washed Duck Work Pants
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 46 in, Inseam 32 in, Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz, Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B11-DES 46 32