Shop Alternate Products
This Product is Discontinued
Carhartt
Work Pants, Washed Desert, Size48x30 In (Discontinued)
Mfr # B11-DES 48 30
Zoro # G0096905
This Product is Discontinued
Key Features
- Color Desert
- Material 100% Cotton
- Gender Men's
- Size 48"
- Inseam 30 in