Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Washed Desert, Size50x30 In

  • Zoro #: G0096914
  • Mfr #: B11-DES 50 30

$50.50

  • Gender: Men's
  • Lining Material: Unlined
  • Item: Washed Duck Work Pants
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #B11-DES 50 30 Specifications

  • Zoro #: G0096914
  • Mfr #: B11-DES 50 30
Gender: Men's Lining Material: Unlined
Item: Washed Duck Work Pants Size: 50"
Material: 100% Ring Spun Cotton Duck Inseam: 30"
Fabric Weight: 12 oz. Fits Waist Size: 50"
Color: Desert Hammer Loop: Yes
Number of Outside Pockets: 4 Closure Type: Zipper/Button
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 50 In., Inseam 30 In., Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B11-DES 50 30