DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Work Pants, Washed Moss, Size 32x34 In

CARHARTT| Zoro #: G0097483| Mfr #: B11 MOS 32 34

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0097483 Mfr #: B11 MOS 32 34
Lining Material: UnlinedHammer Loop: Yes
Fabric Weight: 12 oz.Item: Dungaree Work Pants
Number of Outside Pockets: 4Closure Type: Zipper/Button
Gender: Men'sMaterial: 100% Ring Spun Cotton Duck
Fits Waist Size: 32"Inseam: 34"
Color: Washed MossCountry of Origin (subject to change): Multiple

Product Description

Dungaree Work Pants, Men's, Fits Waist Size 32 In., Inseam 34 In., Washed Moss, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews