Work Pants, Washed Moss, Size 33x32 In

CARHARTT| Zoro #: G0097264| Mfr #: B11 MOS 33 32

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 33"
Color: Green
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0097264 Mfr #: B11 MOS 33 32
Fits Waist Size: 33"Color: Green
Lining Material: UnlinedMaterial: 100% Ring Spun Cotton Duck
Inseam: 32"Number of Outside Pockets: 4
Item: Dungaree Work PantsHammer Loop: Yes
Fabric Weight: 12 oz.Closure Type: Zipper/Button
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 33 In., Inseam 32 In., Washed Moss, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews