SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Work Pants, Washed Moss, Size 34x30 In

CARHARTT| Zoro #: G0096941| Mfr #: B11 MOS 34 30

$43.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenHammer Loop: YesFabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096941 Mfr #: B11 MOS 34 30
Color: GreenHammer Loop: Yes
Fabric Weight: 12 oz.Material: 100% Ring Spun Cotton Duck
Item: Dungaree Work PantsLining Material: Unlined
Fits Waist Size: 34"Number of Outside Pockets: 4
Gender: Men'sInseam: 30"
Closure Type: Zipper/ButtonCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 34 In., Inseam 30 In., Washed Moss, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews