JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Work Pants, Washed Moss, Size 36x36 In

CARHARTT| Zoro #: G0097641| Mfr #: B11 MOS 36 36

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0097641 Mfr #: B11 MOS 36 36
Number of Outside Pockets: 4Closure Type: Zipper/Button
Hammer Loop: YesFabric Weight: 12 oz.
Lining Material: UnlinedGender: Men's
Item: Dungaree Work PantsMaterial: 100% Ring Spun Cotton Duck
Inseam: 36"Color: Washed Moss
Fits Waist Size: 36"Country of Origin (subject to change): Multiple

Product Description

Dungaree Work Pants, Men's, Fits Waist Size 36 In., Inseam 36 In., Washed Moss, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes