Work Pants, Washed Moss, Size 38x30 In

CARHARTT| Zoro #: G0096966| Mfr #: B11 MOS 38 30

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Closure Type: Zipper/ButtonHammer Loop: YesMaterial: 100% Ring Spun Cotton Duck
Save 15%. Sign up for Z-mail.


Zoro #: G0096966 Mfr #: B11 MOS 38 30
Closure Type: Zipper/ButtonHammer Loop: Yes
Material: 100% Ring Spun Cotton DuckNumber of Outside Pockets: 4
Inseam: 30"Fabric Weight: 12 oz.
Color: GreenFits Waist Size: 38"
Lining Material: UnlinedItem: Dungaree Work Pants
Gender: Men'sCountry of Origin (subject to change): Multiple


Dungaree Work Pants, Men's, Fits Waist Size 38 In., Inseam 30 In., Washed Moss, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes