SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Work Pants, Washed Moss, Size 38x32 In

CARHARTT| Zoro #: G0097291| Mfr #: B11 MOS 38 32

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 100% Ring Spun Cotton DuckHammer Loop: YesFits Waist Size: 38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0097291 Mfr #: B11 MOS 38 32
Material: 100% Ring Spun Cotton DuckHammer Loop: Yes
Fits Waist Size: 38"Gender: Men's
Inseam: 32"Color: Green
Closure Type: Zipper/ButtonNumber of Outside Pockets: 4
Fabric Weight: 12 oz.Lining Material: Unlined
Item: Dungaree Work PantsCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 38 In., Inseam 32 In., Washed Moss, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews