WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Work Pants, Washed Moss, Size 38x34 In

CARHARTT| Zoro #: G0097517| Mfr #: B11 MOS 38 34

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Closure Type: Zipper/Button
Hammer Loop: Yes
Item: Dungaree Work Pants

Technical Specifications

Zoro #: G0097517 Mfr #: B11 MOS 38 34
Closure Type: Zipper/ButtonHammer Loop: Yes
Item: Dungaree Work PantsMaterial: 100% Ring Spun Cotton Duck
Number of Outside Pockets: 4Fits Waist Size: 38"
Lining Material: UnlinedGender: Men's
Inseam: 34"Fabric Weight: 12 oz.
Color: greenCountry of Origin (subject to change): Multiple

Product Description

Dungaree Work Pants, Men's, Fits Waist Size 38 In., Inseam 34 In., Washed Moss, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews