KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Pants, Washed Moss, Size 40x32 In

CARHARTT| Zoro #: G0097307| Mfr #: B11 MOS 40 32

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 40"
Color: Green
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0097307 Mfr #: B11 MOS 40 32
Fits Waist Size: 40"Color: Green
Lining Material: UnlinedMaterial: 100% Ring Spun Cotton Duck
Inseam: 32"Number of Outside Pockets: 4
Item: Dungaree Work PantsHammer Loop: Yes
Fabric Weight: 12 oz.Closure Type: Zipper/Button
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 40 In., Inseam 32 In., Washed Moss, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews