Work Pants, Washed Moss, Size 40x34 In

CARHARTT| Zoro #: G0097526| Mfr #: B11 MOS 40 34

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Zipper/Button
Hammer Loop: Yes
Item: Dungaree Work Pants
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0097526 Mfr #: B11 MOS 40 34
Closure Type: Zipper/ButtonHammer Loop: Yes
Item: Dungaree Work PantsMaterial: 100% Ring Spun Cotton Duck
Number of Outside Pockets: 4Fits Waist Size: 40"
Lining Material: UnlinedGender: Men's
Inseam: 34"Fabric Weight: 12 oz.
Color: greenCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 40 In., Inseam 34 In., Washed Moss, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews