Work Pants, Washed Moss, Size 48x32 In

CARHARTT |Zoro #: G0097343|Mfr #: B11 MOS 48 32

$40.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0097343 Mfr #: B11 MOS 48 32
Lining Material: UnlinedHammer Loop: Yes
Fabric Weight: 12 oz.Item: Dungaree Work Pants
Number of Outside Pockets: 4Closure Type: Zipper/Button
Gender: Men'sMaterial: 100% Ring Spun Cotton Duck
Inseam: 32"Color: Washed Moss
Fits Waist Size: 48"Country of Origin (subject to change): Multiple

Product Description

Dungaree Work Pants, Men's, Fits Waist Size 48 In., Inseam 32 In., Washed Moss, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews