Work Pants, Washed Moss, Size 50x30 In

CARHARTT| Zoro #: G0097027| Mfr #: B11 MOS 50 30

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hammer Loop: Yes
Fabric Weight: 12 oz.
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0097027 Mfr #: B11 MOS 50 30
Hammer Loop: YesFabric Weight: 12 oz.
Lining Material: UnlinedInseam: 30"
Closure Type: Zipper/ButtonFits Waist Size: 50"
Item: Dungaree Work PantsMaterial: 100% Ring Spun Cotton Duck
Number of Outside Pockets: 4Color: Green
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 50 In., Inseam 30 In., Washed Moss, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews