Work Pants, Washed Moss, Size 50x32 In

CARHARTT| Zoro #: G0097352| Mfr #: B11 MOS 50 32

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: green
Item: Dungaree Work Pants
Material: 100% Ring Spun Cotton Duck

Technical Specifications

Zoro #: G0097352 Mfr #: B11 MOS 50 32
Hammer Loop: YesNumber of Outside Pockets: 4
Item: Dungaree Work PantsMaterial: 100% Ring Spun Cotton Duck
Closure Type: Zipper/ButtonGender: Men's
Lining Material: UnlinedFabric Weight: 12 oz.
Inseam: 32"Color: green
Fits Waist Size: 50"Country of Origin (subject to change): Multiple

Product Description

Dungaree Work Pants, Men's, Fits Waist Size 50 In., Inseam 32 In., Washed Moss, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews