Plastic Strapping Tensioner, Windlass, Stl

CARISTRAP| Zoro #: G1736646| Mfr #: CET 40R

$642.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Round Surfaces
For Strapping Width: 1-1/2"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736646 Mfr #: CET 40R
Application: Round SurfacesFor Strapping Width: 1-1/2"
Material: steelItem: Plastic Strapping Tensioner
For Use With: PolyesterStyle: Windlass
Country of Origin (subject to change): Taiwan, Province of China

Description

Plastic Strapping Tensioner, For Use With Polyester, Windlass, For Strapping Width 1-1/2 In., Material Steel, Application Round Surfaces

Reviews