KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strapping Kit, 29.9 mil, Polyester

CARISTRAP| Zoro #: G0831092| Mfr #: 45WO-PC

$63.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (100) Buckles
Color: natural
Break Strength: 1279 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831092 Mfr #: 45WO-PC
Includes: (100) BucklesColor: natural
Break Strength: 1279 lb.Length: 820 ft.
Strap Width: 1/2"Core Dia.: 3"
Item: Plastic Strapping KitApplication: Xtra Heavy Duty
Thickness: 29.9 milMaterial: Polyester
Coil Width: 13-1/2"Country of Origin (subject to change): Canada

Description

Plastic Strapping Kit, Polyester, Strap Width 1/2 In., Length 820 ft., Thickness 29.9 mil, Coil Width 13-1/2 In., Core Dia. 3 In., Break Strength 1279 lb., Color Natural, Application Xtra Heavy Duty, Includes (100) Buckles

Reviews