SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Strapping Kit, 820 ft. L, Polyester

CARISTRAP| Zoro #: G2391225| Mfr #: HM-45-PC

$56.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 32.2 milMaterial: PolyesterIncludes: (100) Buckles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2391225 Mfr #: HM-45-PC
Thickness: 32.2 milMaterial: Polyester
Includes: (100) BucklesBreak Strength: 1276 lb.
Coil Width: 13-1/2"Application: Heavy Duty
Core Dia.: 3"Color: natural
Length: 820 ft.Strap Width: 1/2"
Item: Plastic Strapping KitCountry of Origin (subject to change): Canada

Description

Plastic Strapping Kit, Polyester, Strap Width 1/2 In., Length 820 ft., Thickness 32.2 mil, Coil Width 13-1/2 In., Core Dia. 3 In., Break Strength 1276 lb., Color Natural, Application Heavy Duty, Includes (100) Buckles

Reviews