KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strapping Kit, Polyester, 1312 ft. L

CARISTRAP| Zoro #: G1359111| Mfr #: 45WOSK

$493.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Tensioner, (4)Side Plates with Plugs, Carrying Bag, Training Video, (250) Buckles
Color: natural
Break Strength: 1279 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1359111 Mfr #: 45WOSK
Includes: Tensioner, (4)Side Plates with Plugs, Carrying Bag, Training Video, (250) BucklesColor: natural
Break Strength: 1279 lb.Length: 1312 ft.
Strap Width: 1/2"Core Dia.: 3"
Item: Plastic Strapping KitApplication: Special Duty
Thickness: 29.9 milMaterial: Polyester
Coil Width: 13-1/2"Country of Origin (subject to change): Canada

Description

Plastic Strapping Kit, Polyester, Strap Width 1/2 In., Length 1312 ft., Thickness 29.9 mil, Coil Width 13-1/2 In., Core Dia. 3 In., Break Strength 1279 lb., Color Natural, Application Special Duty, Includes Tensioner, (4)Side Plates with Plugs, Carrying Bag, Training Video, (250) Buckles

Reviews