SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Strapping Kit, Polyester, 1640 ft. L

CARISTRAP| Zoro #: G1436251| Mfr #: 65WGSK

$382.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coil Width: 11-1/2"Break Strength: 1830 lb.Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436251 Mfr #: 65WGSK
Coil Width: 11-1/2"Break Strength: 1830 lb.
Material: PolyesterItem: Plastic Strapping Kit
Strap Width: 3/4"Core Dia.: 3"
Includes: Tensioner, (4)Side Plates with Plugs, Carrying Bag, Training Video, (250) BucklesApplication: Heavy Duty
Length: 1640 ft.Color: natural
Thickness: 32.2 milCountry of Origin (subject to change): Canada

Description

Plastic Strapping Kit, Polyester, Strap Width 3/4 In., Length 1640 ft., Thickness 32.2 mil, Coil Width 11-1/2 In., Core Dia. 3 In., Break Strength 1830 lb., Color Natural, Application Heavy Duty, Includes Tensioner, (4)Side Plates with Plugs, Carrying Bag, Training Video, (250) Buckles

Reviews