PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Strapping Kit, Polyester, 32.2 mil

CARISTRAP| Zoro #: G1088954| Mfr #: HM-55-PC

$64.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coil Width: 13-1/2"Core Dia.: 3"Length: 820 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088954 Mfr #: HM-55-PC
Coil Width: 13-1/2"Core Dia.: 3"
Length: 820 ft.Thickness: 32.2 mil
Color: naturalApplication: Heavy Duty
Includes: (100) BucklesStrap Width: 5/8"
Item: Plastic Strapping KitBreak Strength: 1623 lb.
Material: PolyesterCountry of Origin (subject to change): Canada

Description

Plastic Strapping Kit, Polyester, Strap Width 5/8 In., Length 820 ft., Thickness 32.2 mil, Coil Width 13-1/2 In., Core Dia. 3 In., Break Strength 1623 lb., Color Natural, Application Heavy Duty, Includes (100) Buckles

Reviews