Strapping Kit, Polyester, 525 ft. L

CARISTRAP| Zoro #: G1439042| Mfr #: 105WGSK

$1011.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 525 ft.Coil Width: 18"Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439042 Mfr #: 105WGSK
Length: 525 ft.Coil Width: 18"
Color: naturalStrap Width: 1-1/4"
Break Strength: 3527 lb.Core Dia.: 3-1/2"
Thickness: 37.8 milIncludes: Tensioner, Carrying Bag, Training Video, (100) Buckles
Material: PolyesterApplication: Heavy Duty
Item: Plastic Strapping KitCountry of Origin (subject to change): Canada

Description

Plastic Strapping Kit, Polyester, Strap Width 1-1/4 In., Length 525 ft., Thickness 37.8 mil, Coil Width 18 In., Core Dia. 3-1/2 In., Break Strength 3527 lb., Color Natural, Application Heavy Duty, Includes Tensioner, Carrying Bag, Training Video, (100) Buckles

Reviews