KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strapping Kit, Polyester, 525 ft. L

CARISTRAP| Zoro #: G1807854| Mfr #: 105WOSK

$827.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Tensioner, Carrying Bag, Training Video, (75) Buckles
Color: green
Application: Wide Xtra Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807854 Mfr #: 105WOSK
Includes: Tensioner, Carrying Bag, Training Video, (75) BucklesColor: green
Application: Wide Xtra Heavy DutyStrap Width: 1-1/4"
Length: 525 ft.Thickness: 43.3 mil
Material: PolyesterCore Dia.: 3"
Break Strength: 3527 lb.Item: Plastic Strapping Kit
Coil Width: 18"Country of Origin (subject to change): Canada

Description

Plastic Strapping Kit, Polyester, Strap Width 1-1/4 In., Length 525 ft., Thickness 43.3 mil, Coil Width 18 In., Core Dia. 3 In., Break Strength 3527 lb., Color Green, Application Wide Xtra Heavy Duty, Includes Tensioner, Carrying Bag, Training Video, (75) Buckles

Reviews