KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strapping, Polyester, 1312 ft. L, PK2

CARISTRAP| Zoro #: G1319105| Mfr #: 85WG

$253.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: natural
For Use With: Mfr. No. 4DXC5, CET 40, CBT 50, CBT 30 Tensioners, CWD-80, CWD-74, CWD-50 Dispensers, CB25 Buckles
Application: Xtra Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1319105 Mfr #: 85WG
Color: naturalFor Use With: Mfr. No. 4DXC5, CET 40, CBT 50, CBT 30 Tensioners, CWD-80, CWD-74, CWD-50 Dispensers, CB25 Buckles
Application: Xtra Heavy DutyStrap Width: 1"
Length: 1312 ft.Thickness: 37.8 mil
Material: PolyesterCore Dia.: 3"
Break Strength: 2811 lb.Item: Plastic Strapping
Coil Width: 13-1/2"Standards: American Association Of Railroads Approved
Country of Origin (subject to change): Canada

Description

Strapping, Weatherguard, Material Polyester, Strap Width 1 In., Thickness 0.0378 In., Feet per Roll 1312, Coil Width 13 1/2 In., Core Dia. 3 In., Break Strength 2811 Lb., Color Natural, Xtra Heavy Duty Application, For Use With G3097123, G2811024, G1516051, Package Quantity 2

Reviews