Caristrap
Strapping, Polyester, 1312 ft. L, PK2
Mfr # 85WO
Zoro # G0698555
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Poly Cord
- Strap Width 1"
- Length 1312 ft.
- Thickness 0.0433 in
Explore More Products
- CARISTRAP Strapping, Polyester, 3624 ft. L, PK2 45WO
- CARISTRAP Strapping, Polyester, 3624 ft. L, PK2 HM 45
- CARISTRAP Strapping, Polyester, 2910 ft. L, PK2 HM 55
- CARISTRAP Strapping, Polyester, 1082 ft. L, PK2 HM 105
- CARISTRAP Strapping, Polyester, 2909 ft. L, PK2 55WO
- CARISTRAP Strapping Kit, Polyester, 32.2 mil HM-55-PC
- ZORO SELECT Strapping Kit, Polypropylene, 3000 ft. L 2CXL3
- PARTNERS BRAND Poly Cord Strapping, 5/8" x 3000', White, 1 Coil PSC588
- PARTNERS BRAND Poly Cord Strapping, 1/2" x 3900', White, 1 Coil PSC126
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green PET.58.200
- ZORO SELECT Strapping, Crosswoven, 3000 ft. L 16P069
- Caristrap Plastic Strapping