BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Strapping, Polyester, 1331 ft. L, PK2

CARISTRAP| Zoro #: G1014824| Mfr #: 92WO

$260.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Break Strength: 3450 lb.Coil Width: 13-1/2"Item: Plastic Strapping
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1014824 Mfr #: 92WO
Break Strength: 3450 lb.Coil Width: 13-1/2"
Item: Plastic StrappingStrap Width: 3/4"
Length: 1332 ft.Color: natural
Core Dia.: 3"For Use With: Mfr. No. 4DXC5, CET 40, CWD 80
Thickness: 61 milMaterial: Polyester
Application: Special DutyCountry of Origin (subject to change): Canada

Description

Plastic Strapping, Polyester, Strap Width 3/4 In., Length 1332 ft., Thickness 61 mil, Coil Width 13-1/2 In., Core Dia. 3 In., Break Strength 3450 lb., Color Natural, Application Special Duty, For Use With Mfr. No. 4DXC5, CET 40, CWD 80, Package Quantity 2

Reviews