Strapping, Polyester, 1640 ft. L, PK2

CARISTRAP| Zoro #: G1942516| Mfr #: 65WG

$192.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: naturalMaterial: PolyesterThickness: 32.2 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942516 Mfr #: 65WG
Color: naturalMaterial: Polyester
Thickness: 32.2 milFor Use With: Mfr. No. 4DXC2, CET 19, CHD-19, CBT 30 Tensioners, CWD 80, CWD-74, CWD-50 Dispensers, N6 Buckles
Application: Xtra Heavy DutyItem: Plastic Strapping
Length: 1640 ft.Coil Width: 11-1/2"
Core Dia.: 3"Strap Width: 3/4"
Break Strength: 1830 lb.Standards: American Association Of Railroads Approved
Country of Origin (subject to change): Canada

Description

Plastic Strapping, Polyester, Strap Width 3/4 In., Length 1640 ft., Thickness 32.2 mil, Coil Width 11-1/2 In., Core Dia. 3 In., Break Strength 1830 lb., Color Natural, Application Xtra Heavy Duty, For Use With Mfr. No. 4DXC2, CET 19, CHD-19, CBT 30 Tensioners, CWD 80, CWD-74, CWD-50 Dispensers, N6 Buckles, Standards American Association Of Railroads Approved, Package Quantity 2

Reviews