Strapping, Polyester, 1640 ft. L, PK2

CARISTRAP| Zoro #: G1478452| Mfr #: 65WO

$259.46 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 29.9 mil
For Use With: Mfr. No.4DXC2, CET 19, CWD 80
Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478452 Mfr #: 65WO
Thickness: 29.9 milFor Use With: Mfr. No.4DXC2, CET 19, CWD 80
Material: PolyesterBreak Strength: 1830 lb.
Coil Width: 11-1/2"Application: Agriculture, Automotive, Beverage, Hardware, Lumber, Mining, Packaging, Pulp And Paper, Transport
Core Dia.: 3"Color: natural
Length: 1640 ft.Strap Width: 3/4"
Item: Plastic StrappingCountry of Origin (subject to change): Canada

Description

Plastic Strapping, Polyester, Strap Width 3/4 In., Length 1640 ft., Thickness 29.9 mil, Coil Width 11-1/2 In., Core Dia. 3 In., Break Strength 1830 lb., Color Natural, Application Agriculture, Automotive, Beverage, Hardware, Lumber, Mining, Packaging, Pulp And Paper, Transport, For Use With Mfr. No.4DXC2, CET 19, CWD 80, Package Quantity 2

Reviews