Caristrap
Strapping, Polyester, 2165 ft. L, PK4
Mfr # 864
Zoro # G1632644
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Poly Cord
- Strap Width 1/4"
- Length 2165 ft.
- Thickness 0.0236 in
Explore More Products
- CARISTRAP Strapping, Polyester, 2910 ft. L, PK2 HM 55
- CARISTRAP Strapping, Polyester, 3624 ft. L, PK2 45WO
- CARISTRAP Strapping, Polyester, 3624 ft. L, PK2 HM 45
- CARISTRAP Strapping, Polyester, 479 ft. L, PK2 125WOJ
- CARISTRAP Strapping, Polyester, 3086 ft. L, PK2 48WO
- CARISTRAP Strapping, Polyester, 1640 ft. L, PK2 65WO
- VESTIL POLY STRAPPING SEALS 1000 PCS, PK1000 PSEAL-12
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 5/8" x 6000', Black, 1/Coil PS5820
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L 16P057
- VESTIL BLACK POLY STRAPPING 4500 FT 16 X 3 ST-12-16X3-BL
- SIGNODE Strapping Dispenser, 28-1/2 x 18 In. 422300
- Caristrap Strapping