KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strapping, Polyester, 2246 ft. L

CARISTRAP| Zoro #: G0728427| Mfr #: HM 105

$234.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: natural
For Use With: Mfr. No.4DXC4, CET 40, CWD 80
Application: Wide Xtra Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0728427 Mfr #: HM 105
Color: naturalFor Use With: Mfr. No.4DXC4, CET 40, CWD 80
Application: Wide Xtra Heavy DutyStrap Width: 1-1/4"
Length: 2246 ft.Thickness: 37.8 mil
Material: PolyesterCore Dia.: 3"
Break Strength: 3520 lb.Item: Plastic Strapping
Coil Width: 15"Country of Origin (subject to change): Canada

Description

Strapping, Thermol, Material Polyester, Strap Width 1 1/4 In., Thickness 0.0378 In., Feet per Roll 2246, Coil Width 15 In., Core Dia. 3 In., Break Strength 3520 Lb., Color Natural, Wide Xtra Heavy Duty Application, For Use With 4DXC4, G2811024, G1516051

Reviews