KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strapping, Polyester, 2424 ft. L, PK2

CARISTRAP| Zoro #: G0907033| Mfr #: HM 65

$236.78 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: natural
Break Strength: 2130 lb.
Length: 2423 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907033 Mfr #: HM 65
Color: naturalBreak Strength: 2130 lb.
Length: 2423 ft.Strap Width: 3/4"
Core Dia.: 3"Item: Plastic Strapping
For Use With: Mfr. No.4DXC2, CET 19, CWD 80Application: Heavy Duty
Thickness: 32.2 milMaterial: Polyester
Coil Width: 13-1/2"Country of Origin (subject to change): Canada

Description

Strapping, Thermol, Material Polyester, Strap Width 3/4 In., Thickness 0.0322 In., Feet per Roll 2424, Coil Width 11 1/2 In., Core Dia. 3 In., Break Strength 2125 Lb., Color Natural, Heavy Duty Application, For Use With G3458113. G0549972, G1516051, Package Quantity 2

Reviews