SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Strapping, Polyester, 2475 ft. L, PK2

CARISTRAP| Zoro #: G2036386| Mfr #: 55WOX

$264.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: naturalMaterial: PolyesterThickness: 37.8 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036386 Mfr #: 55WOX
Color: naturalMaterial: Polyester
Thickness: 37.8 milFor Use With: Mfr. No.4DXC2, CET 19, CWD 80
Application: Special DutyItem: Plastic Strapping
Length: 2475 ft.Coil Width: 13-1/2"
Core Dia.: 3"Strap Width: 5/8"
Break Strength: 1900 lb.Country of Origin (subject to change): Canada

Description

Plastic Strapping, Polyester, Strap Width 5/8 In., Length 2475 ft., Thickness 37.8 mil, Coil Width 13-1/2 In., Core Dia. 3 In., Break Strength 1900 lb., Color Natural, Application Special Duty, For Use With Mfr. No.4DXC2, CET 19, CWD 80, Package Quantity 2

Reviews