SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Strapping, Polyester, 2476 ft. L, PK2

CARISTRAP| Zoro #: G1176655| Mfr #: HMX 55

$257.59 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 37.8 milFor Use With: Mfr. No.4DXC8, CET 19, CWD 80Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176655 Mfr #: HMX 55
Thickness: 37.8 milFor Use With: Mfr. No.4DXC8, CET 19, CWD 80
Material: PolyesterBreak Strength: 1900 lb.
Coil Width: 13-1/2"Application: Xtra Heavy Duty
Core Dia.: 3"Color: natural
Length: 2476 ft.Strap Width: 5/8"
Item: Plastic StrappingCountry of Origin (subject to change): Canada

Description

Plastic Strapping, Polyester, Strap Width 5/8 In., Length 2476 ft., Thickness 37.8 mil, Coil Width 13-1/2 In., Core Dia. 3 In., Break Strength 1900 lb., Color Natural, Application Xtra Heavy Duty, For Use With Mfr. No.4DXC8, CET 19, CWD 80, Package Quantity 2

Reviews