HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Strapping, Polyester, 2493 ft. L, PK2

CARISTRAP| Zoro #: G1812675| Mfr #: 55WG

$237.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: natural
For Use With: Mfr. No. 4DXC8, CET 19, CHD-19, CBT 30 Tensioners, CWD 80, CWD-74, CWD-50 Dispensers, CB5 Buckles
Application: Xtra Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812675 Mfr #: 55WG
Color: naturalFor Use With: Mfr. No. 4DXC8, CET 19, CHD-19, CBT 30 Tensioners, CWD 80, CWD-74, CWD-50 Dispensers, CB5 Buckles
Application: Xtra Heavy DutyStrap Width: 5/8"
Length: 2493 ft.Thickness: 32.2 mil
Material: PolyesterCore Dia.: 3"
Break Strength: 1653 lb.Item: Plastic Strapping
Coil Width: 13-1/2"Standards: American Association Of Railroads Approved
Country of Origin (subject to change): Canada

Description

Strapping, Weatherguard, Material Polyester, Strap Width 5/8 In., Thickness 0.0322 In., Feet per Roll 2493, Coil Width 13 1/2 In., Core Dia. 3 In., Break Strength 1653 Lb., Color Natural, Xtra Heavy Duty Application, For Use With G2199696, G0549972, G1516051, Package Quantity 2

Reviews