KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strapping, Polyester, 2493 ft. L, PK4

CARISTRAP| Zoro #: G0750242| Mfr #: 846

$160.84 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 2493 ft.
Thickness: 23.6 mil
Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0750242 Mfr #: 846
Length: 2493 ft.Thickness: 23.6 mil
Material: PolyesterCore Dia.: 1"
Color: naturalApplication: Heavy Duty
Strap Width: 1/4"Item: Plastic Strapping
Coil Width: 6"Break Strength: 353 lb.
Country of Origin (subject to change): Canada

Description

Plastic Strapping, Polyester, Strap Width 1/4 In., Length 2493 ft., Thickness 23.6 mil, Coil Width 6 In., Core Dia. 1 In., Break Strength 353 lb., Color Natural, Application Heavy Duty, Package Quantity 4

Reviews