KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strapping, Polyester, 2909 ft. L, PK2

CARISTRAP| Zoro #: G1652831| Mfr #: 55WO

$262.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: natural
Break Strength: 1623 lb.
Length: 2910 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652831 Mfr #: 55WO
Color: naturalBreak Strength: 1623 lb.
Length: 2910 ft.Strap Width: 5/8"
Core Dia.: 3"Item: Plastic Strapping
For Use With: Mfr. No.4DXC2, CET 19, CWD 80Application: Xtra Heavy Duty
Thickness: 29.9 milMaterial: Polyester
Coil Width: 13-1/2"Country of Origin (subject to change): Canada

Description

Plastic Strapping, Polyester, Strap Width 5/8 In., Length 2910 ft., Thickness 29.9 mil, Coil Width 13-1/2 In., Core Dia. 3 In., Break Strength 1623 lb., Color Natural, Application Xtra Heavy Duty, For Use With Mfr. No.4DXC2, CET 19, CWD 80, Package Quantity 2

Reviews