Strapping, Polyester, 3086 ft. L, PK2

CARISTRAP| Zoro #: G0544311| Mfr #: HM 48

$257.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 37.8 mil
For Use With: Mfr. No.4DXC8, CET 19, CWD 80
Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0544311 Mfr #: HM 48
Thickness: 37.8 milFor Use With: Mfr. No.4DXC8, CET 19, CWD 80
Material: PolyesterBreak Strength: 1528 lb.
Coil Width: 13-1/2"Application: Special Heavy Duty
Core Dia.: 3"Color: natural
Length: 3085 ft.Strap Width: 1/2"
Item: Plastic StrappingCountry of Origin (subject to change): Canada

Description

Plastic Strapping, Polyester, Strap Width 1/2 In., Length 3085 ft., Thickness 37.8 mil, Coil Width 13-1/2 In., Core Dia. 3 In., Break Strength 1528 lb., Color Natural, Application Special Heavy Duty, For Use With Mfr. No.4DXC8, CET 19, CWD 80, Package Quantity 2

Reviews