SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Strapping, Polyester, 3624 ft. L, PK2

CARISTRAP| Zoro #: G2139182| Mfr #: HM 45

$237.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 32.2 milFor Use With: Mfr. No.4DXC8, CET 19, CWD 80Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139182 Mfr #: HM 45
Thickness: 32.2 milFor Use With: Mfr. No.4DXC8, CET 19, CWD 80
Material: PolyesterBreak Strength: 1279 lb.
Coil Width: 13-1/2"Application: Heavy Duty
Core Dia.: 3"Color: natural
Length: 3623 ft.Strap Width: 1/2"
Item: Plastic StrappingCountry of Origin (subject to change): Canada

Description

Plastic Strapping, Polyester, Strap Width 1/2 In., Length 3623 ft., Thickness 32.2 mil, Coil Width 13-1/2 In., Core Dia. 3 In., Break Strength 1279 lb., Color Natural, Application Heavy Duty, For Use With Mfr. No.4DXC8, CET 19, CWD 80, Package Quantity 2

Reviews