KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strapping, Polyester, 479 ft. L, PK2

CARISTRAP| Zoro #: G1931596| Mfr #: 125WOJ

$393.12 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 49.6 mil
For Use With: Mfr. No.4DXC7, CET 40, CWD 80
Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931596 Mfr #: 125WOJ
Thickness: 49.6 milFor Use With: Mfr. No.4DXC7, CET 40, CWD 80
Material: PolyesterBreak Strength: 5400 lb.
Coil Width: 19-1/2"Application: Agriculture, Automotive, Hardware, Lumber, Mining, Packaging, Pulp And Paper, Transport
Core Dia.: 3-1/2"Color: Blue
Length: 479 ft.Strap Width: 1-1/2"
Item: Plastic StrappingCountry of Origin (subject to change): Canada

Description

Strapping, Woven, Material Polyester, Strap Width 1 1/2 In., Thickness 0.0496 In., Feet per Roll 479, Coil Width 19 1/2 In., Core Dia. 3 1/2 In., Break Strength 5401 Lb., Color Blue, Wide Special Duty Application, For Use With G2190325, G2811024, G1516051, Package Quantity 2

Reviews