SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Strapping, Polyester, 525 ft. L, PK2

CARISTRAP| Zoro #: G0956401| Mfr #: 105WGJ

$122.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 37.8 milFor Use With: Mfr. No.4DXC4, CET 40, CWD 80Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956401 Mfr #: 105WGJ
Thickness: 37.8 milFor Use With: Mfr. No.4DXC4, CET 40, CWD 80
Material: PolyesterBreak Strength: 3527 lb.
Coil Width: 18"Application: Agriculture, Automotive, Baling, Beverage, Hardware, Lumber, Packaging, Pulp And Paper, Transport
Core Dia.: 3-1/2"Color: natural
Length: 525 ft.Strap Width: 1-1/4"
Item: Plastic StrappingCountry of Origin (subject to change): Canada

Description

Strapping, Weatherguard, Material Polyester, Strap Width 1 1/4 In., Thickness 0.0378 In., Feet per Roll 525, Coil Width 18 In., Core Dia. 3 1/2 In., Break Strength 3527 Lb., Color Natural, Wide Xtra Heavy Duty Application, For Use With 4DXC4, G2811024, G1516051, Package Quantity 2

Reviews