KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Strapping, Polyester, 525 ft. L, PK2

CARISTRAP| Zoro #: G0696315| Mfr #: 105WO

$137.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. 4DXC6, CET 40, CBT 50, CBT 30 Tensioners, CWD-80, CWD-74, CWD-50 Dispensers, CB32 Buckles
Color: green
Thickness: 43.3 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0696315 Mfr #: 105WO
For Use With: Mfr. No. 4DXC6, CET 40, CBT 50, CBT 30 Tensioners, CWD-80, CWD-74, CWD-50 Dispensers, CB32 BucklesColor: green
Thickness: 43.3 milLength: 525 ft.
Material: PolyesterCoil Width: 18"
Item: Plastic StrappingStrap Width: 1-1/4"
Core Dia.: 3-1/2"Application: Wide Xtra Heavy Duty
Standards: American Association Of Railroads ApprovedBreak Strength: 3527 lb.
Country of Origin (subject to change): Canada

Description

Strapping, Woven, Material Polyester, Strap Width 1 1/4 In., Thickness 0.0433 In., Feet per Roll 525, Coil Width 18 In., Core Dia. 3 1/2 In., Break Strength 3527 Lb., Color Green, Wide Xtra Heavy Duty Application, For Use With G0250783, G2811024, G1516051, Package Quantity 2

Reviews