Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Strapping, Polyester, 656 ft. L, PK2

CARISTRAP| Zoro #: G2025904| Mfr #: 105WGJ

$122.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Coil Width: 18"Break Strength: 2756 lb.Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025904 Mfr #: 105WGJ
Coil Width: 18"Break Strength: 2756 lb.
Material: PolyesterItem: Plastic Strapping
For Use With: Mfr. No.4DXC4, CET 40, CWD 80Strap Width: 1-1/4"
Core Dia.: 3-1/2"Application: Agriculture, Automotive, Baling, Beverage, Hardware, Lumber, Packaging
Length: 656 ft.Color: natural
Thickness: 32.2 milCountry of Origin (subject to change): Canada

Description

Plastic Strapping, Polyester, Strap Width 1-1/4 In., Length 656 ft., Thickness 32.2 mil, Coil Width 18 In., Core Dia. 3-1/2 In., Break Strength 2756 lb., Color Natural, Application Agriculture, Automotive, Baling, Beverage, Hardware, Lumber, Packaging, For Use With Mfr. No.4DXC4, CET 40, CWD 80, Package Quantity 2

Reviews