PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Strapping, Polyester, 892 ft. L, PK2

CARISTRAP| Zoro #: G0478161| Mfr #: HM 125

$302.09 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 32.2 milFor Use With: Mfr. No.4DXC7, CET 40, CWD 80Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478161 Mfr #: HM 125
Thickness: 32.2 milFor Use With: Mfr. No.4DXC7, CET 40, CWD 80
Material: PolyesterBreak Strength: 5401 lb.
Coil Width: 15"Application: Wide Special Duty
Core Dia.: 3"Color: natural
Length: 892 ft.Strap Width: 1-1/2"
Item: Plastic StrappingCountry of Origin (subject to change): Canada

Description

Plastic Strapping, Polyester, Strap Width 1-1/2 In., Length 892 ft., Thickness 32.2 mil, Coil Width 15 In., Core Dia. 3 In., Break Strength 5401 lb., Color Natural, Application Wide Special Duty, For Use With Mfr. No.4DXC7, CET 40, CWD 80, Package Quantity 2

Reviews