SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P Magnetic Circuit Breaker 30A 250VAC

CARLING TECHNOLOGIES| Zoro #: G1434072| Mfr #: BA2-BO-34-630-111-C

$37.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Type: ToggleCurve Type: MediumAIR @ 65VDC: 7.5kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434072 Mfr #: BA2-BO-34-630-111-C
Switch Type: ToggleCurve Type: Medium
AIR @ 65VDC: 7.5kAMounting Type: Panel, #6-32 Thread
Max. Wire Size: Not SpecifiedAmps: 30
Max. AIR Rating: Not RatedAC Voltage Rating: 277VAC
Depth: 2.13"Terminal Connection: 1/4" Tab
AIR @ 240VAC: 1.5kAItem: Circuit Breaker
AIR @ 120VAC: Not RatedLength: 2.00"
AIR @ 125VDC: Not RatedWidth: 1.50"
Number of Poles: 2DC Voltage Rating: 80VDC
Standards: UL Recognized/CSA AcceptedCircuit Breaker Type: Magnetic
Phase: 1Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Magnetic, Switch Type Toggle, Curve Type Medium, Number of Poles 2, Amps 30, AC Voltage Rating 277VAC, DC Voltage Rating 80VDC, Max. AIR Rating Not Rated, AIR @ 120VAC Not Rated, AIR @ 125VDC Not Rated, AIR @ 240VAC 1.5KA, AIR @ 65VDC 7.5KA, Phase 1, Terminal Connection 1/4 In. Tab, Max. Wire Size Not Specified, Length 2.00 In., Width 1.50 In., Depth 2.13 In., Standards UL Recognized/CSA Accepted, Mounting Type Panel, #6-32 Thread

Reviews