KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Magnetic Circuit Breaker 15A 250VAC

CARLING TECHNOLOGIES| Zoro #: G1353861| Mfr #: BA2-BO-34-615-111-D

$36.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.50"
Phase: 1
AC Voltage Rating: 250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353861 Mfr #: BA2-BO-34-615-111-D
Width: 1.50"Phase: 1
AC Voltage Rating: 250VACDC Voltage Rating: 80VDC
Switch Type: ToggleLength: 2.00"
Circuit Breaker Type: MagneticAmps: 15
Terminal Connection: 1/4" TabAIR @ 65VDC: 7.5KA
AIR @ 240VAC: 1.5kAMax. Wire Size: Not Specified
Number of Poles: 2Item: Circuit Breaker
Depth: 2.13"Mounting Type: Panel, #6-32 Thread
Max. AIR Rating: Not RatedAIR @ 120VAC: Not Rated
AIR @ 125VDC: Not RatedCurve Type: Medium
Standards: UL Recognized/CSA Accepted/VDE CertifiedCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Magnetic, Switch Type Toggle, Curve Type Medium, Number of Poles 2, Amps 15, AC Voltage Rating 250VAC, DC Voltage Rating 80VDC, Max. AIR Rating Not Rated, AIR @ 120VAC Not Rated, AIR @ 125VDC Not Rated, AIR @ 240VAC 1.5KA, AIR @ 65VDC 7.5KA, Phase 1, Terminal Connection 1/4 In. Tab, Max. Wire Size Not Specified, Length 2.00 In., Width 1.50 In., Depth 2.13 In., Standards UL Recognized/CSA Accepted/VDE Certified, Mounting Type Panel, #6-32 Thread

Reviews