BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Magnetic Circuit Breaker 30A 277VAC

CARLING TECHNOLOGIES| Zoro #: G1162926| Mfr #: CA2-BO-34-630-111-C

$41.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 2.48"Phase: 1Switch Type: Toggle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162926 Mfr #: CA2-BO-34-630-111-C
Depth: 2.48"Phase: 1
Switch Type: ToggleAmps: 30
Mounting Type: Panel, #6-32 ThreadDC Voltage Rating: 80VDC
AIR @ 240VAC: Not RatedItem: Circuit Breaker
Standards: UL Recognized/CSA AcceptedMax. AIR Rating: Not Rated
Curve Type: MediumAIR @ 120VAC: Not Rated
Circuit Breaker Type: MagneticWidth: 1.50"
Number of Poles: 2Terminal Connection: 10-32 Stud
AC Voltage Rating: 277VACAIR @ 125VDC: Not Rated
AIR @ 65VDC: Not RatedMax. Wire Size: Not Specified
Length: 2.50"Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Magnetic, Switch Type Toggle, Curve Type Medium, Number of Poles 2, Amps 30, AC Voltage Rating 277VAC, DC Voltage Rating 80VDC, Max. AIR Rating Not Rated, AIR @ 120VAC Not Rated, AIR @ 125VDC Not Rated, AIR @ 240VAC Not Rated, AIR @ 65VDC Not Rated, Phase 1, Terminal Connection 10-32 Stud, Max. Wire Size Not Specified, Length 2.50 In., Width 1.50 In., Depth 2.48 In., Standards UL Recognized/CSA Accepted, Mounting Type Panel, #6-32 Thread

Reviews